10AC134A 210FT/REEL
Description
10AC134A XREEL HYDRAULIC HOSE ; POR POLARSEAL 210FT/REL
Part # 33530913
BDI # 1090014
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
2 Layer Polyester Spiral | Bend Radius 4 Inch | Burst Pressure 2000 PSI
Typical Use:
Automotive Air Conditioning and Industrial System | Construction | Mobile and Stationary Refrigeration Unit | Truck
Inside Diameter - Millimeter:
12.7
Color:
Black
5/8IN BLACKSNAKE HOSE 150PSI 500FT/REEL
Description
5/8" BLACKSNAKE HOSE 150PSI 500'/REEL ; PETROLEUM HOSE 500'/REEL
Part # 3624-0001
BDI # 18201644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
High Tensile Steel Wire Braid | Bend Radius 6 Inch
Typical Use:
Industrial | Pump
Inside Diameter - Millimeter:
15.875
Color:
Black
10ID5KXLL
Description
10ID5KXLL HYDRAULIC HOSE ; POR ID5K SPRL WRE ISO 18752 200FT/REEL
Part # 46510166
BDI # 22150986
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High Pressure | High Impulse Hydraulic
Inside Diameter - Millimeter:
15.9
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High Pressure | High Impulse Hydraulic
Inside Diameter - Millimeter:
15.9
Color:
Black
12LOC 225FT/CARTON
Description
12LOC XREEL HYDRAULIC HOSE ; POR LOC 1-FIBER BRAID LOCK-ON 225FT/REL
Part # 43190116
BDI # 1092999
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
1 Fiber Braid | Bend Radius 7 Inch | Burst Pressure 1000 PSI
Typical Use:
Construction | Engine | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black