P17-5M-09AL
Description
P17-5M-09AL SYNCHRONOUS PULLEY ; 17GROVES 5MM P 09MM W
Part # 78821008
BDI # 1125500
Features
Pitch Diameter - Inch:
1.065
Flange Outside Diameter - Millimeter:
30.15
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
27.051
Mounting Method:
Rough Bore
P17-5M-15AL
Description
P17-5M-15AL SYNCHRONOUS PULLEY ; 17GROVES 5MM P 15MM W
Part # 78821009
BDI # 1125501
Features
Pitch Diameter - Inch:
1.065
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
27.051
Mounting Method:
Rough Bore
3/4INX200FT PLIOVIC FG
Description
3/4INX200FT PLIOVIC FG FOOD HOSE ; 200FT/REL BEVERAGE SYNTHETIC YARN
Part # 20129604
BDI # 423507
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.02
Outside Diameter - Millimeter:
25.908
Other Features:
1 Synthetic Yarn Spiral
Typical Use:
Air Actuated Equipment | Computer Component | Pharmaceutical and Cosmetic Industry | Textile Mill
Inside Diameter - Millimeter:
19.05
Color:
Clear
1/2IN 232MB STEAM QUEEN 250PSI 250FT/RL
Description
1/2" 232MB STEAM QUEEN 250PSI 250'/RL ; STEAM HOSE 250'/REEL
Part # 3602-1062
BDI # 18201939
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.02
Outside Diameter - Millimeter:
25.908
Other Features:
High Tensile Steel Wire Braid | Bend Radius 7 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Red
1/2INX50FT 232MB STEAM QUEEN 250PSI
Description
1/2"X50' 232MB STEAM QUEEN 250PSI ; STEAM HOSE 50'/REEL
Part # 3602-1052
BDI # 18201933
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.02
Outside Diameter - Millimeter:
25.908
Other Features:
High Tensile Steel Wire Braid | Bend Radius 7 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Red