PHP 28-3M-09RSB
Description
PHP 28-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 28-3M-09RSB
BDI # 1289817
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
26.74
Mounting Method:
Rough Bore
PHP 28-3M-15RSB
Description
PHP 28-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 28-3M-15RSB
BDI # 1289837
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
26.74
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
3MR-28S-15
Description
3MR-28S-15 SYNCHRONOUS PULLEY ; 3MR P 28GROVES 15MM W
Part # 78436033
BDI # 1105467
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
P28-3M-09AL
Description
P28-3M-09AL SYNCHRONOUS PULLEY ; 3MM P 28T 0.354" BELT W
Part # 78820025
BDI # 1125586
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore