Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6000LLUC3/EM
Description
6000LLUC3/EM BALL BEARING ; 10MM ID 26MM OD 8MM W DOUBLE SEALED
Part # 6000LLUC3/EM
BDI # 1204198
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258701
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
HK2020-2RS-L271
Description
HK2020-2RS-L271 ROULEMENT A AIGUILLE ; TIRE COUPE
Part # HK2020-2RS-L271
BDI # 18312300
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591351
Self Aligning:
No
6000-2Z/C3
Description
6000-2Z /C3 DEEP GROOVE BALL BRG ; 10MM BORE 26MM OD 8MM WD SR 2 MTL SHLD
Part # 6000-2Z/C3
BDI # 1418351
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2868
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
FM-2026-20
Description
FM-2026-20 PLAIN BEARING ; 20MMX26MMX20MMX32MMX3MM
Part # 602195
BDI # 526209
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.024
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Global Part Number GPN:
491164