Page 1 of 6

Next

Compare
K6158-12X200

COMPARE

K6158-12X200

Description
K6158-12X200 WATER HOSE ; 3/4" IDX1.031" ODX200' GRAY PVC

KURIYAMA

Part # K6158-12X200

BDI # 21443418

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.031
Outside Diameter - Millimeter: 26.187
Other Features: High Tensile Strength Yarn | Non Marking | Silicone Free | 85 PSI at 122 Deg F
Typical Use: Induction Welding Tubing Line | Semiconductor Manufacturing | Transfer Of Deionized Water

Inside Diameter - Millimeter: 19.05
Color: Gray

Price Inventory : In stock
Loading Price
QTY
K3150-12X300

COMPARE

K3150-12X300

Description
K3150-12X300 PVC FOOD/BEVERAGE HOSE ; 3/4IN ID X 1.031IN OD 150PSI PVC 300FT

KURIYAMA

Part # K3150-12X300

BDI # 21854883

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.031
Outside Diameter - Millimeter: 26.187
Other Features: Reinforced With Spiralled Polyester Yarn | 150 PSI at 70 Deg F | 85 PSI at 122 Deg F
Typical Use: Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines

Inside Diameter - Millimeter: 19.05
Color: Crystal Clear

Price Inventory : In stock
Loading Price
QTY
K7160-12X100

COMPARE

K7160-12X100

Description
K7160-12X100 FOOD/BEVERAGE VAC HOSE ; 3/4" IDX1.031" ODX100' CRYSTAL CLR PVC

KURIYAMA

Part # K7160-12X100

BDI # 21443425

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.031
Outside Diameter - Millimeter: 26.187
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 50 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 19.05
Color: Crystal Clear

Price Inventory : In stock
Loading Price
QTY
03B-15A

COMPARE

03B-15A

Description
03B-15A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001071

BDI # 18117610

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.946

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.031
Pitch Diameter - Millimeter: 24.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
TW101-2

COMPARE

TW101-2

Description
TW101-2 BEARING LOCKWASHER

TIMKEN

Part # TW101-2

BDI # 1374371

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.031
Outside Diameter - Millimeter: 26.187
Other Features: Face Dia 0.719 | 9 Tangs
Inside Diameter - Millimeter: 12.294

Price Inventory : Available to order
Loading Price
QTY