Page 1 of 3

Next

Compare
PB42MXL025

COMPARE

PB42MXL025

Description
PB42MXL025 TIMING PULLEY

GATES

Part # 78260142

BDI # 1126058

Features

Pitch Diameter - Inch: 1.07
Flange Outside Diameter - Millimeter: 32.004
Inch - Metric: Inch
Outside Diameter - Inch: 1.05
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 27.178
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB42MXL012

COMPARE

PB42MXL012

Description
PB42MXL012 TIMING PULLEY

GATES

Part # 78260289

BDI # 1126057

Features

Pitch Diameter - Inch: 1.07
Flange Outside Diameter - Millimeter: 32.004
Inch - Metric: Inch
Outside Diameter - Inch: 1.05
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 27.178
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12TH7X50FT

COMPARE

12TH7X50FT

Description
12TH7 X50FT HYDRAULIC HOSE ; POR TH7 HYDRAULIC SAE 100R7

GATES

Part # 44671193

BDI # 1093446

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.05
Outside Diameter - Millimeter: 26.67
Other Features: 2 Synthetic Fiber Braid | Bend Radius 5 Inch | Burst Pressure 5000 PSI
Typical Use: Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment

Inside Diameter - Millimeter: 19.05
Color: Black

Price Inventory : Available to order
Loading Price
QTY
12TH7NCX50FT

COMPARE

12TH7NCX50FT

Description
12TH7NC X50FT HYDRAULIC HOSE ; POR TH7NC NON CONDUCTIVE SAE 100R7

GATES

Part # 44671200

BDI # 1093444

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.05
Outside Diameter - Millimeter: 26.67
Other Features: 2 Synthetic Fiber Braid | Bend Radius 5 Inch | Burst Pressure 5000 PSI
Typical Use: Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment

Inside Diameter - Millimeter: 19.05
Color: Orange

Price Inventory : Available to order
Loading Price
QTY
1/2IN BLACK GOLD MEGASHIELD 5000 BOP

COMPARE

1/2IN BLACK GOLD MEGASHIELD 5000 BOP

Description
8BOP MEGASHIELD 5000XREEL ; BLACK GOLD OILFILED HOSE 220FT/REL

GATES

Part # 3670-0762

BDI # 22284365

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.05
Outside Diameter - Millimeter: 26.67
Other Features: Bend Radius 7 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use: Drilling

Inside Diameter - Millimeter: 12.7
Color: Red

Price Inventory : Available to order
Loading Price
QTY