Page 1 of 27

Next

Compare
L050 1/2 NKW

COMPARE

L050 1/2 NKW

Description
L050 1/2 NKW COUPLING HUB ; 1/2" BORE 1.08" HUB DIA

TIMKEN LOVEJOY

Part # L050-HUB-1/2-NKW

BDI # 592523

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
12MXTXREEL

COMPARE

12MXTXREEL

Description
12MXTXREEL HYDRAULIC HOSE ; POR 70327 3/4" ID 220FT/REEL

GATES

Part # 46579666

BDI # 23710007

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.08
Outside Diameter - Millimeter: 27.4
Other Features: 3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use: High-Pressure Hydraulic Oil Lines

Inside Diameter - Millimeter: 19.1
Color: Black

Price Inventory : In stock
Loading Price
QTY
PHE L050-1/2INCH

COMPARE

PHE L050-1/2INCH

Description
PHE L050-1 /2INCH JAW COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE L050-1/2INCH

BDI # 24759447

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L050-7/16INCH

COMPARE

PHE L050-7/16INCH

Description
PHE L050-7 /16INCH JAW COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE L050-7/16INCH

BDI # 24759593

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L050 3/8 NO KW

COMPARE

L050 3/8 NO KW

Description
L050 3/8 NO KW COUPLING HUB

TB WOODS

Part # L05038NK

BDI # 997117

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 16
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY