P18-5MGT-15-MPB  7709-3018

COMPARE

P18-5MGT-15-MPB 7709-3018

Description
P18-5MGT-15-MPB 7709-3018 SYNCH PULLEY ; 15MM BELT W 5MM BELT PIT

GATES

Part # 77093018

BDI # 1409350

Features

Pitch Diameter - Inch: 1.128
Flange Outside Diameter - Millimeter: 35.179
Inch - Metric: Metric
Outside Diameter - Inch: 1.083
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 28.651
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY