Page 1 of 2

Next

Compare
AKL.EW-5/8-HLG

COMPARE

AKL.EW-5/8-HLG

Description
AKL.EW-5/8-HLG ROULEMENT A BILLES ; AXIAL PLAT COURSE

INA

Part # AKL.EW-5/8-HLG

BDI # 1172839

Features

Height - Millimeter: 7.137
Bore 1 - Inch: 0.625
Bore 2 - Millimeter: 15.875
Height - Inch: 0.281
Bore 2 - Inch: 0.625

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.094
Other Features: Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
PHP 21-T5-18RSB

COMPARE

PHP 21-T5-18RSB

Description
PHP 21-T5-18RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 21-T5-18RSB

BDI # 1290148

Features

Pitch Diameter - Inch: 1.128
Flange Outside Diameter - Millimeter: 32
Inch - Metric: Metric
Outside Diameter - Inch: 1.094
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 28.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 27-T5-18RSB

COMPARE

PHP 27-T5-18RSB

Description
PHP 27-T5-18RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 27-T5-18RSB

BDI # 1290153

Features

Pitch Diameter - Inch: 1.128
Flange Outside Diameter - Millimeter: 33
Inch - Metric: Metric
Outside Diameter - Inch: 1.094
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 28.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
0382509

COMPARE

0382509

Description
0382509 SPHERICAL PLAIN BEARING ; MIL SPEC SELF-LUBRICATED 5/PAK

RBC BEARINGS

Part # 0382509

BDI # 796997

Features

Enclosure: Open
Housing Width - Millimeter: 11.1
Material - Ball: Stainless Steel
Material - Liner: PTFE
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.094
Other Features: 2 Piece | Corrosion Resistance | Grooved | Narrow | Self Lubricating
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SBG9SS

COMPARE

SBG9SS

Description
SBG9SS SPHERCO SPHERICAL PLAIN BRG ; 0.562"X1.093"X0.562"

RBC BEARINGS

Part # SBG9SS

BDI # 796713

Features

Enclosure: Open
Housing Width - Millimeter: 11.1
Material - Ball: Stainless Steel
Material - Liner: Not Applicable
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.094
Other Features: 2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY