Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage
Self Aligning:
No
51102
Description
51102 THRUST BALL BEARING ; 15MM BOREX28MM ODX9MM W 3 PIECE
Part # 51102
BDI # 1412502
Features
Height - Millimeter:
9
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
16
Height - Inch:
0.354
Bore 2 - Inch:
0.63
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
AM-2228-20
Description
AM-2228-20 SLEEVE BEARING ; 22MMX28MMX20MM PWDR MTL BRNZ
Part # 601347
BDI # 525931
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.102
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.102
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.787
Global Part Number GPN:
488605
6001ZZ
Description
6001ZZ DEEP GROOVE BALL BEARING ; 12MM BOREX28MM ODX8MM W 1-ROW
Part # 6001ZZ
BDI # 1412781
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5487
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61902
Description
61902 DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MM BORE 28MM OD 7MM WD
Part # 61902
BDI # 1420847
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2203
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No