Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.135
Outside Diameter - Millimeter:
28.829
Other Features:
304 Stainless Steel Braid | Nominal Size 1 Inch | Burst Pressure 3600 PSI
Typical Use:
Pharmaceutical
Inside Diameter - Millimeter:
25.4
Color:
White
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.135
Outside Diameter - Millimeter:
28.829
Other Features:
304 Stainless Steel Braid | Nominal Size 1 Inch | Burst Pressure 3600 PSI
Typical Use:
Pharmaceutical
Inside Diameter - Millimeter:
25.4
Color:
Black
15BP23
Description
15BP23 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Part # 15BP23
BDI # 173176
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
1.083
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
1.135
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
27.508
Mounting Method:
Rough Bore