TLB-075
Description
TLB-075 HOSE ; 3/4" TANK TRUCK BLUE STRIPE 100FT/REL
Part # TLB-075
BDI # 17274253
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
High Tensile Wire Helix Embedded Between Layers of Textile Cord
Typical Use:
Gasoline | Kerosene | Diesel | Oil Suspensions and Emulsion
Inside Diameter - Millimeter:
19.05
Color:
Black
XCP4-12x50 SAE100R19
Description
XCP4-12X50 SAE100R19 HYDRAULIC HOSE ; SAE100R19 50FT/BOX
Part # 20844554
BDI # 22083123
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
5" Bend Radius | 2 Braid of High-Tensile Steel Wire
Inside Diameter - Millimeter:
19.05
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
7.1" Bend Radius
Typical Use:
Well Control System
Inside Diameter - Millimeter:
9.525
Color:
Pink
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
3600 PSI Min Burst Pressure | Wire Braid
Typical Use:
Truck | Bus | Industrial | Aerospace | Air | Fuel | Lubricant | Oil
Inside Diameter - Millimeter:
25.4
Color:
Silver
XCP4-12x250RL SAE100R19
Description
XCP4-12X250RL SAE100R19 HYDRAULIC HOSE ; SAE100R19 250FT/REL
Part # 20826123
BDI # 22083121
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
5" Bend Radius | 2 Braid of High-Tensile Steel Wire
Inside Diameter - Millimeter:
19.05
Color:
Black