K 25X29X10
Description
K 25X29X10 NEEDLE ROLLER AND CAGE ASSY ; NON-RETURNABLE
Part # K 25X29X10
BDI # 1422837
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
NKI 17/16
Description
NKI 17 /16 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # NKI 17/16
BDI # 1419754
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
K25X29X13-A/0-7
Description
K25X29X13-A/0-7 ROLLER CAGE ASSEMBLY ; NEEDLE
Part # K25X29X13-A/0-7
BDI # 1411712
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374113
Self Aligning:
No
FM-2229-18
Description
FM-2229-18 PLAIN BEARING ; 22MMX29MMX18MMX36MMX3.5MM
Part # 602214
BDI # 526221
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.142
Length Thru Bore - Millimeter:
18
Nominal Bore - Millimeter:
22
Global Part Number GPN:
491176
FM-2229-36
Description
FM-2229-36 PLAIN BEARING ; 22MMX29MMX36MMX36MMX3.5MM
Part # 602217
BDI # 526224
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.142
Length Thru Bore - Millimeter:
36
Nominal Bore - Millimeter:
22
Global Part Number GPN:
491179