PHP 32-3M-09RSB
Description
PHP 32-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 32-3M-09RSB
BDI # 1289819
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.56
Mounting Method:
Rough Bore
PHP 32-3M-15RSB
Description
PHP 32-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 32-3M-15RSB
BDI # 1289839
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.56
Mounting Method:
Rough Bore
K91503-2
Description
K91503-2 BEARING LOCKWASHER ; 0.694" ID 1.173" OD K9 SERIES
Part # K91503
BDI # 1362148
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.173
Outside Diameter - Millimeter:
29.794
Inside Diameter - Millimeter:
17.628
P32-3M-06AL
Description
P32-3M-06AL SYNCHRONOUS PULLEY ; 32GROVES 3MM P 06MM W
Part # 78820028
BDI # 1125623
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
33.604
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore