Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.18
Length Thru Bore - Millimeter:
10.922
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
29.972
Coupling Type:
Jaw Coupling
GS 14 SPIDER 98A RED
Description
GS 14 SPIDER 98A RED COUPLING ELEMENT
Part # 68514467249
BDI # 596810
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.18
Outside Diameter - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
110.6In-Lbs
CJ 14 SPIDER 92A SHORE
Description
CJ 14 SPIDER 92A WHITE COUPLING ELEMENT ; 14 CURVED JAW CPLG
Part # 68514461446
BDI # 596477
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.18
Outside Diameter - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
66In-Lbs
GS 14 SPIDER 92A YELLOW
Description
GS 14 SPIDER 92A YELLOW COUPLING ELEMENT ; 14 CURVED JAW CPLG
Part # 68514467248
BDI # 596809
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.18
Outside Diameter - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
66.4In-Lbs
CJ 14 SPIDER 98A SHORE
Description
CJ 14 SPIDER 98A RED COUPLING ELEMENT ; 14 CURVED JAW CPLG
Part # 68514462067
BDI # 596546
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.18
Outside Diameter - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
111In-Lbs