Page 1 of 9

Next

Compare
K 25X31X17

COMPARE

K 25X31X17

Description
K 25X31X17 NEEDLE ROLLER AND CAGE ASSY

SKF

Part # K 25X31X17

BDI # 1303227

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.22
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K25X31X21-B/0-7

COMPARE

K25X31X21-B/0-7

Description
K25X31X21-B/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE 25MM ID X 31MM OD

INA

Part # K25X31X21-B/0-7

BDI # 1411716

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.22
Retainer: Yes
Other Features: Steel Cage
Global Part Number GPN: 374120
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
HMK2420

COMPARE

HMK2420

Description
HMK2420 NEEDLE ROLLER BEARING ; 24MMX31MMX20MM

NTN

Part # HMK2420

BDI # 1220316

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.22
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
PHP 21-T5-20RSB

COMPARE

PHP 21-T5-20RSB

Description
PHP 21-T5-20RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 21-T5-20RSB

BDI # 1290149

Features

Pitch Diameter - Inch: 1.253
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Metric
Outside Diameter - Inch: 1.22
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 31.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 27-T5-20RSB

COMPARE

PHP 27-T5-20RSB

Description
PHP 27-T5-20RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 27-T5-20RSB

BDI # 1290158

Features

Pitch Diameter - Inch: 1.253
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Metric
Outside Diameter - Inch: 1.22
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 31.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY