3/4INX150FT LP350X BUTANE-PROPANE
Description
3/4"X150' LP350X BUTANE-PROPANE ; PETROLEUM HOSE 150'/REEL
Part # 3220-1209
BDI # 1103062
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 6 Inch
Typical Use:
Factory Buildings | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4INX100FT EXTREMEFLEX PET BLACK 250
Description
3/4INX100FT EXTREMEFLEX PET BLACK 250 ; HOSE 100FT/REL
Part # 20459042
BDI # 24576403
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 0.75 Inch
Typical Use:
In-Plant Operation | Tank Truck
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4INX100FT PLICORD AIR GREEN 400
Description
3/4INX100FT PLICORD AIR GREEN 400 HOSE ; 100FT/REL
Part # 20018820
BDI # 423039
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 Ply Synthetic Fabric Spiral | Limited Oil Resistance
Typical Use:
Construction | Quarry | Industrial | Severe Mining Service
Inside Diameter - Millimeter:
19.05
Color:
Green
16C5C 165FT/REEL
Description
16C5C XREEL HYDRAULIC HOSE ; POR C5C SERIES SAE 100R5 165FT/REL
Part # 36581781
BDI # 1096688
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 7.4 Inch | Burst Pressure 3200 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
22.225
Color:
Black
16C5D 165FT/REEL
Description
16C5D XREEL HYDRAULIC HOSE ; POR C5D HIGH-TEMP MULTI-FLUID 165FT/REL
Part # 36580030
BDI # 1096690
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 35 Inch | Burst Pressure 1600 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Hot Lube Oil Line | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
22.225
Color:
Green