12EFG6KX25FT
Description
12EFG6K X25FT HYDRAULIC HOSE ; POR EFG6K SPIRAL WIRE SAE 100R15
Part # 46514035
BDI # 1092428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFG5KX25FT
Description
12EFG5K X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
Part # 46514023
BDI # 1092423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 95 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFG6K 100FT/CARTON
Description
12EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 100FT/REL
Part # 46511288
BDI # 1092429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFG5K-XTFXREEL
Description
12EFG5K-XTFXREEL SPIRAL WIRE HOSE ; POR 70484 200FT/REEL
Part # 46510373
BDI # 22493176
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.5
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
19.1
Color:
Black
1IN SPIRAFLEX 1600 GREEN 106
Description
1IN SPIRAFLEX 1600 GREEN 106 WATER HOSE ; 100FT/REL
Part # 20013194
BDI # 425299
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
Olive Green Pliovic with High Density Rigid Helix
Typical Use:
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Inside Diameter - Millimeter:
25.4
Color:
Green