1INX100FT MASTER FLEX 201CR F AND B
Description
1" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 7744-4301
BDI # 18202326
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32.004
Other Features:
Clear Rigid Thermoplastic Helix | Bend Radius 2 Inch
Typical Use:
Transfer of Bulk Food Product
Inside Diameter - Millimeter:
25.4
Color:
Clear
S62012RSFG1
Description
S62012RSFG1 ; POR SS SMALL SIZE BALL BEARING
Part # S62012RSFG1
BDI # 21973622
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Food Grade Solid Lubricate
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
S60022RSFG1
Description
S60022RSFG1 ; POR SS SMALL SIZE BALL BEARING
Part # S60022RSFG1
BDI # 21973616
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Food Grade Solid Lubricate
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No