P21-5MGT-15-MPB
Description
P21-5MGT-15-MPB SYNCHRONOUS PULLEY ; 21GROVES 5MM P 15MM W
Part # 77093021
BDI # 1409352
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38.862
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
PHP 21-5M-09RSB
Description
PHP 21-5M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 21-5M-09RSB
BDI # 1289852
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
PHP 21-5M-15RSB
Description
PHP 21-5M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 21-5M-15RSB
BDI # 1289871
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
PHP 21-5M-25RSB
Description
PHP 21-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 21-5M-25RSB
BDI # 1289890
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
P21-5MGT-25-MPB
Description
P21-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77095021
BDI # 1125532
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38.862
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore