Page 1 of 14

Next

Compare
NK25X33X25

COMPARE

NK25X33X25

Description
NK25X33X25 NEEDLE ROLLER BEARING ; 25MM ID 33MM OD 25MM W

NTN

Part # NK25X33X25

BDI # 1225801

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.299
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
FM-2833-22

COMPARE

FM-2833-22

Description
FM-2833-22 PLAIN BEARING ; 28MMX33MMX22MMX38MMX2.5MM

ISOSTATIC

Part # 602242

BDI # 526233

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1.102
Nominal Outside Diameter - Inch: 1.299
Flange Outside Diameter - Millimeter: 38
Inch - Metric: Metric

Material: SAE841
Outside Diameter - Inch: 1.299
Length Thru Bore - Millimeter: 22
Nominal Bore - Millimeter: 28
Global Part Number GPN: 491188

Price Inventory : Available to order
Loading Price
QTY
KMT 2

COMPARE

KMT 2

Description
KMT 2 BEARING LOCKNUT

SKF

Part # KMT 2

BDI # 1421705

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.299
Outside Diameter - Millimeter: 33
Other Features: Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.63
Nominal Thickness - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
AXW17

COMPARE

AXW17

Description
AXW17 NEEDLE ROLLER BEARING ; NON-RETURNABLE 17MM ID X 33MM OD

INA

Part # AXW17

BDI # 1411459

Features

Height - Millimeter: 2
Bore 1 - Inch: 0.669
Bore 2 - Millimeter: 17
Height - Inch: 0.079
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 1.299
Other Features: Single Row | Piloted | With Centering Spigot | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
K25X33X24-B/0-7

COMPARE

K25X33X24-B/0-7

Description
K25X33X24 NEEDLE ROLLER CAGE ASSY ; 25MM ID X 33MM OD

INA

Part # K25X33X24-B/0-7

BDI # 1174259

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.299
Retainer: Yes
Other Features: Steel Cage
Global Part Number GPN: 374125
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY