Features
Component:
Insert
Inch - Metric:
Metric
Material:
Nylon
Outside Diameter - Inch:
1.311
Outside Diameter - Millimeter:
33.3
Other Features:
Components May or May Not Intermix Among Brands | Natural
Coupling Type:
Oldham Coupling
Torque:
80In-Lbs
N1500-7T-20MM-I-POM 614-301-4
Description
N1500-7T-20MM-I-POM 614-301-4 ; NON-RETURNABLE SPROCKET
Part # N1500-7T-20MM-I-POM 614-301-4
BDI # 24110223
Features
Bore Profile:
Round
Pitch Diameter - Inch:
1.364
Pitch - Millimeter:
15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
1.311
Outside Diameter - Millimeter:
33.3
Pitch Diameter - Millimeter:
34.65
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Idler Bore