Page 1 of 3

Next

Compare
D-3

COMPARE

D-3

Description
D-3 ; THRUST BRG SELECTOR

KML BEARING

Part # D-3

BDI # 17243483

Features

Height - Millimeter: 14.3
Bore 1 - Inch: 0.625
Bore 2 - Millimeter: 16.662
Height - Inch: 0.563
Bore 2 - Inch: 0.656

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.344
Other Features: Single Row | Full Complement
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
AKL.B3

COMPARE

AKL.B3

Description
AKL.B3 THRUST BALL BEARING ; NON-RETURNABLE 5/8" BORE 1 21/32" BORE

INA

Part # AKL.B3

BDI # 1172438

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 0.625
Bore 2 - Millimeter: 16.662
Height - Inch: 0.625
Bore 2 - Inch: 0.656

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.344
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
AKL.D3

COMPARE

AKL.D3

Description
AKL.D3 THRUST BALL BEARING ; 5/8" BORE

INA

Part # AKL.D3

BDI # 18313597

Features

Height - Millimeter: 14.3
Bore 1 - Inch: 0.625
Bore 2 - Millimeter: 16.662
Height - Inch: 0.563
Bore 2 - Inch: 0.656

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.344
Other Features: Single Row
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
PHP 21-T5-22RSB

COMPARE

PHP 21-T5-22RSB

Description
PHP 21-T5-22RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 21-T5-22RSB

BDI # 1290150

Features

Pitch Diameter - Inch: 1.378
Flange Outside Diameter - Millimeter: 38
Inch - Metric: Metric
Outside Diameter - Inch: 1.344
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 35.01
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
AKL.D4-HLA

COMPARE

AKL.D4-HLA

Description
AKL.D4-HLA THRUST BALL BEARING ; 17.55MM ID X 34.14MM OD

INA

Part # AKL.D4-HLA

BDI # 24584572

Features

Height - Millimeter: 14.3
Bore 1 - Inch: 0.688
Bore 2 - Millimeter: 18.263
Height - Inch: 0.563
Bore 2 - Inch: 0.719

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.344
Other Features: Single Row | Deep Groove
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY