Page 1 of 22

Next

Compare
AL070 14MM 5X2.3MM KW

COMPARE

AL070 14MM 5X2.3MM KW

Description
AL070 14MM 5X2.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL070-HUB-14MMH7-5X2.3MMKW

BDI # 596785

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L070 3/4 1/8X1/16 KW

COMPARE

L070 3/4 1/8X1/16 KW

Description
L070 3/4 1/8X1/16 KW HUB

TIMKEN LOVEJOY

Part # L070-HUB-3/4-1/8X1/16KW

BDI # 595843

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L070 7/16

COMPARE

L070 7/16

Description
L070 7/16 COUPLING HUB

TB WOODS

Part # L0707/16

BDI # 983306

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL070X5/8

COMPARE

AL070X5/8

Description
AL070X5/8 COUPLING HUB

TB WOODS

Part # AL07058

BDI # 22393802

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L070 11/16

COMPARE

L070 11/16

Description
L070 11/16 COUPLING HUB

TB WOODS

Part # L07011/16

BDI # 981871

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY