SS-3244-16
Description
SS-3244-16 SLEEVE BEARING ; SINTERED BRONZE 1X1-3/8X1
Part # SS-3244-16
BDI # 18137103
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Outside Diameter - Inch:
1.379
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
35.025
Nominal Outside Diameter - Millimeter:
34.925
EP-162228
Description
EP-162228 SLEEVE BEARING ; 1.003"X1.379"X1-3/4" PWDR MTL BRNZ
Part # 201346
BDI # 523746
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.379
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.75
Global Part Number GPN:
490580
FF-1304-1
Description
FF-1304-1 PLAIN BEARING ; 1"X1.3785"X2"X1-3/4"X3/16"
Part # 102142
BDI # 522252
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.375
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.379
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
490962
EW-122202
Description
EW-122202 THRUST WASHER BEARING ; 0.752"X1.379"X1/8" PWDR MTL BRNZ
Part # 202415
BDI # 524087
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.379
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.125
Global Part Number GPN:
490811
H35B10F X 1/2
Description
H35B10F X 1/2 ROLLER CHAIN SPROCKET ; 1/2" BORE KW 2SS W/HARDENED TEETH
Part # 35BS10HT 1/2
BDI # 916215
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
38522
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore