3MR-38S-15

COMPARE

3MR-38S-15

Description
3MR-38S-15 SYNCHRONOUS PULLEY ; 3MM PITCH 38T 0.591" BELT W

GATES

Part # 78436038

BDI # 1105503

Features

Pitch Diameter - Inch: 1.429
Flange Outside Diameter - Millimeter: 39.345
Inch - Metric: Metric
Outside Diameter - Inch: 1.399
Face Width - Millimeter: 16.18

Face Width - Inch: 0.637
Belt Pitch: 3 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 36.297
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY