1XRL AG MASTER 200
Description
1XRL AG MASTER 200 ; HYDRAULIC HOSE 350FT/REL
Part # 3204-1084
BDI # 22284157
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
Bend Radius 8 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Agricultural
Inside Diameter - Millimeter:
25.4
Color:
Black
1X165 BLACK GOLD POWER BRAID 1-WIRE
Description
16PB1275XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 165FT/REL
Part # 3670-0831
BDI # 22284521
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
1 Wire Braid | Burst Pressure 12000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
1IN ADAPTA FLEX UPS 200PSI 125FT/REEL
Description
1" X SMALL REEL AIR AND MP HOSE ; 125FT/REL
Part # 3204-1383
BDI # 18201753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 1.38 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
25.4
Color:
Red
16G1 700FT/BALE
Description
16G1 XBALE HYDRAULIC HOSE ; POR GLOBAL G1 1-WIRE BRAID 700FT/REL
Part # 46575707
BDI # 1096889
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 5100 PSI
Typical Use:
High Temperature Medium Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Black
16G1 165FT/REEL
Description
16G1 XREEL HYDRAULIC HOSE ; POR GLOBAL G1 1-WIRE BRAID 165FT/REL
Part # 46570124
BDI # 1096890
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 5100 PSI
Typical Use:
High Temperature Medium Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Black