Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.449
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
2380N-16V12
Description
2380N-16V12 HOSE ; POR HYD 25MM ID PA/PUR BLUE 500FT/ROLL
Part # 2380N-16V12
BDI # 27440466
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.449
Outside Diameter - Millimeter:
36.805
Other Features:
2 Spirals and 2 Open Spirals of High Tensile Steel Wire
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Blue
2380N-16V16
Description
2380N-16V16 HOSE ; POR HYD 25MM ID PA/PUR YELLOW 500FT/ROLL
Part # 2380N-16V16
BDI # 27440470
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.449
Outside Diameter - Millimeter:
36.805
Other Features:
2 Spirals and 2 Open Spirals of High Tensile Steel Wire
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Yellow
2380N-16V13
Description
2380N-16V13 HOSE ; POR HYD 25MM ID PA/PUR GREEN 500FT/ROLL
Part # 2380N-16V13
BDI # 27440468
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.449
Outside Diameter - Millimeter:
36.805
Other Features:
2 Spirals and 2 Open Spirals of High Tensile Steel Wire
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Green