AA-1512-12
Description
AA-1512-12 SLEEVE BEARING ; 1-1/4" BORE 1-1/2" OD 1/2" LTB
Part # 101629
BDI # 521904
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.502
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
487856
35BS11 5/8
Description
35BS11 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 11T 5/8" BORE
Part # 35BS11 5/8
BDI # 618628
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Global Part Number GPN:
32345
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
AA-1512-15
Description
AA-1512-15 SLEEVE BEARING ; 1-1/4" BORE 1-1/2" OD 1" LTB
Part # 101633
BDI # 521908
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.502
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1
Global Part Number GPN:
487859
PHS 06B-1BH11
Description
PHS 06B-1BH11 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH11
BDI # 1284611
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
35BS11HT 3/8
Description
35BS11HT 3/8 ROLLER CHAIN SPROCKET ; 35 CHAIN 11T B-HUB ONE SIDE 3/8" FB
Part # 35BS11HT 3/8
BDI # 618631
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Global Part Number GPN:
32282
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore