16M4K 165FT/REEL
Description
16M4K XREEL HYDRAULIC HOSE ; POR M4K MEGA4000 SAE 100R19 165FT/REL
Part # 46574051
BDI # 1097198
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
25.4
Color:
Black
P25-5MGT-09AL
Description
P25-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78450925
BDI # 22282719
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore
P25-5MGT-15AL
Description
P25-5MGT-15AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78451525
BDI # 22282731
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore
1-1/8INX10FT 4169A MARINE MASTER PLUS
Description
1-1/8" X 10' (150' CTN) ENG COOLANT HOSE ; 150FT/REL
Part # 4169-0159
BDI # 1090968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
Synthetic Fabric Reinforcement Plies
Typical Use:
Radiator and Heater
Inside Diameter - Millimeter:
28.575
Color:
Black
1INX50FT 205MB WRAPPED STEAM KING BULK
Description
1"X50' 205MB WRAPPED STEAM KING BULK ; STEAM HOSE 600'/REEL
Part # 3605-0669
BDI # 18201947
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
High Tensile Steel Wire Braid | Bend Radius 11 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black