16M4KLXREEL
Description
16M4KLXREEL HYDRAULIC HOSE ; POR M4KL MEGA4000 POLARFLEX 165FT/REEL
Part # 46574476
BDI # 22151018
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
25.4
Color:
Black
16M4K 165FT/REEL
Description
16M4K XREEL HYDRAULIC HOSE ; POR M4K MEGA4000 SAE 100R19 165FT/REL
Part # 46574051
BDI # 1097198
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
25.4
Color:
Black
P25-5MGT-15AL
Description
P25-5MGT-15AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78451525
BDI # 22282731
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore
P25-5MGT-09AL
Description
P25-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78450925
BDI # 22282719
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore
1IN COLD FLEX BLU
Description
1IN COLD FLEX BLU WATER HOSE ; 100FT/REL
Part # 21121547
BDI # 27339322
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
Synthetic Yarn Braided with Antistatic Wire
Typical Use:
Extremely Cold Environment
Inside Diameter - Millimeter:
25.4
Color:
Blue