SLD 1900 MM 28X39

COMPARE

SLD 1900 MM 28X39

Description
SLD 1900 MM 28X39 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1900-MM-28X39

BDI # 599438

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.535

Outside Diameter - Millimeter: 39
Bore - Millimeter: 28
Length - Millimeter: 45
Other Features: 6 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY