Page 1 of 3

Next

Compare
PHS 05B-1BH14

COMPARE

PHS 05B-1BH14

Description
PHS 05B-1BH14 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1BH14

BDI # 1284488

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 1.415
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.543
Other Features: 8MM Plain Bore
Pitch Diameter - Millimeter: 35.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B14

COMPARE

PHS 05B-1B14

Description
PHS 05B-1B14 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1B14

BDI # 1284487

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 1.415
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.543
Other Features: 8MM Plain Bore
Pitch Diameter - Millimeter: 35.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1A14

COMPARE

PHS 05B-1A14

Description
PHS 05B-1A14 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1A14

BDI # 1284427

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.415

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.543
Pitch Diameter - Millimeter: 35.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F14MX224S37-E

COMPARE

F14MX224S37-E

Description
F14MX224S37-E SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.30"PD 37MMW BORE E BUSHING

MARTIN SPROCKET & GR

Part # F14MX224S37-E

BDI # 21976112

Features

Pitch Diameter - Inch: 1.547
Inch - Metric: Metric
Outside Diameter - Inch: 1.543
Face Width - Millimeter: 2.03
Face Width - Inch: 0.08

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 39.3
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX224S20-4030

COMPARE

14MX224S20-4030

Description
14MX224S20-4030 SYNCHRONOUS BELT PULLEY ; 14MM BELT PITCH 20MM BELT WD 224 TEETH

MARTIN SPROCKET & GR

Part # 14MX224S20-4030

BDI # 21768795

Features

Pitch Diameter - Inch: 1.547
Inch - Metric: Metric
Outside Diameter - Inch: 1.543
Face Width - Millimeter: 1.36
Face Width - Inch: 0.054

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 39.3
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY