CB212528
Description
CB212528 SLEEVE BEARING ; CAST-BRONZE 1- 5/16 X 1- 9/16 X 3- 1/2
Part # CB212528
BDI # 18255586
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.313
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.566
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
33.35
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
39.776
CB192524
Description
CB192524 SLEEVE BEARING ; CAST-BRONZE 1- 3/16 X 1- 9/16 X 3
Part # CB192524
BDI # 18255333
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.566
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
39.776
CB192520
Description
CB192520 SLEEVE BEARING ; CAST-BRONZE 1- 3/16 X 1- 9/16 X 2- 1/2
Part # CB192520
BDI # 18255332
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.566
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
39.776
CB192528
Description
CB192528 SLEEVE BEARING ; CAST-BRONZE 1- 3/16 X 1- 9/16 X 3- 1/2
Part # CB192528
BDI # 18255334
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.566
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
39.776
CB192512
Description
CB192512 SLEEVE BEARING ; CAST-BRONZE 1- 3/16 X 1- 9/16 X 1- 1/2
Part # CB192512
BDI # 18255331
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.566
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
39.776