RSL183005-A-XL
Description
RSL183005-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # RSL183005-A-XL
BDI # 1177240
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.674
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449512
Number of Rows of Rollers:
Single Row
08B9
Description
08B9 ROLLER CHAIN SPROCKET ; ROUGH BORE 08B-1 CHAIN 9T B-HUB ONE SIDE
Part # 08B9
BDI # 613425
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
Simplex Type
Global Part Number GPN:
570467
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
H40B9F X 1/2
Description
H40B9F X 1/2 SPROCKET ; FINISHED BORE 40 CHAIN 9 TEETH B-HUB
Part # 40BS9HT 1/2
BDI # 916478
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
With 2 Set Screw
Global Part Number GPN:
38813
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore
PHS 08B-1AH9
Description
PHS 08B-1AH9 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1AH9
BDI # 1284923
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
PHS 08B-1BH9
Description
PHS 08B-1BH9 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH9
BDI # 1285042
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore