CB192728
Description
CB192728 SLEEVE BEARING ; CAST-BRONZE 1- 3/16 X 1-11/16 X 3- 1/2
Part # CB192728
BDI # 18255341
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.691
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
42.951
CB192716
Description
CB192716 SLEEVE BEARING ; CAST-BRONZE 1- 3/16 X 1-11/16 X 2
Part # CB192716
BDI # 18255338
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.691
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
42.951
CB192720
Description
CB192720 SLEEVE BEARING ; CAST-BRONZE 1- 3/16 X 1-11/16 X 2- 1/2
Part # CB192720
BDI # 18255339
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.691
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
42.951
CB192724
Description
CB192724 SLEEVE BEARING ; CAST-BRONZE 1- 3/16 X 1-11/16 X 3
Part # CB192724
BDI # 18255340
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.691
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
42.951
CB242722
Description
CB242722 SLEEVE BEARING ; CAST-BRONZE 1- 1/2 X 1-11/16 X 2- 3/4
Part # CB242722
BDI # 18256591
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.691
Length Thru Bore - Millimeter:
69.85
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2.75
Outside Diameter - Millimeter:
42.951