PHP 27XL037RSB
Description
PHP 27XL037RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27XL037RSB
BDI # 1288915
Features
Pitch Diameter - Inch:
1.719
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Inch
Outside Diameter - Inch:
1.699
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
43.66
Mounting Method:
Rough Bore