Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
SBG 16SS
Description
SBG 16SS SPHERICAL PLAIN BEARING ; NON-RETURNABLE 1 INCH BORE 1.75 INCH OD
Part # 1801602000
BDI # 355664
Features
Enclosure:
Open
Housing Width - Millimeter:
20.244
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39488
Self Aligning:
Yes
CB-2228-16
Description
CB-2228-16 SLEEVE BEARING ; 1-3/8" BORE 1-3/4" OD 2" LTB
Part # 104625
BDI # 523063
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
2
Global Part Number GPN:
489761
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
28.575
Height - Inch:
0.126
Bore 2 - Inch:
1.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Heavy Duty
Global Part Number GPN:
592336
Self Aligning:
No