FB-2428-12
Description
FB-2428-12 FLANGE BEARING ; SNTR BRONGE1-1/2X1-3/4X1-1/2X2-1/16X3/16
Part # FB-2428-12
BDI # 18135641
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Flange Outside Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Outside Diameter - Inch:
1.752
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Flange Outside Diameter - Inch:
2.063
PHE L075-20MM
Description
PHE L075-20MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L075-20MM
BDI # 1281597
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.752
Length Thru Bore - Millimeter:
21
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.5
Coupling Type:
Jaw Coupling
PHE L075-9MM
Description
PHE L075-9MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L075-9MM
BDI # 1281587
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.752
Length Thru Bore - Millimeter:
21
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.5
Coupling Type:
Jaw Coupling
PHE L075-10MM
Description
PHE L075-10MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L075-10MM
BDI # 1281588
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.752
Length Thru Bore - Millimeter:
21
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.5
Coupling Type:
Jaw Coupling
PHE L075-11MM
Description
PHE L075-11MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L075-11MM
BDI # 1281589
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.752
Length Thru Bore - Millimeter:
21
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.5
Coupling Type:
Jaw Coupling