Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Typical Use:
Construction Pump | Septic Tank and Marine Pump Out Service | Resistant to Some Chemical | Mild Acids and Alkalis
Inside Diameter - Millimeter:
38.1
Color:
Blue
T92-904A1
Description
T92-904A1 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T92-904A1
BDI # 1374071
Features
Height - Millimeter:
13.5
Bore 1 - Inch:
0.938
Bore 2 - Millimeter:
24.054
Height - Inch:
0.531
Bore 2 - Inch:
0.947
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
1-1/2IN MIL-DTL-6000C AIRCRAFT 200PSI
Description
1-1/2" MIL-DTL-6000C AIRCRA' 200PSI ; FUEL AND OIL HOSE 120FT/REL
Part # 3336-0414
BDI # 18201924
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Other Features:
Bend Radius 12 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
38.1
Color:
Black
1 1/2X50FT LOW PRES FUEL AND OIL HOSE200
Description
1 1/2X50' LOW PRES FUEL AND OIL HOSE200 ; FUEL AND OIL HOSE 50FT/REL
Part # 3336-1890
BDI # 22285515
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Other Features:
Bend Radius 12 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
38.1
Color:
Black
LF4 HUB FLNG 1-1/8 1/4X1/8KW
Description
LF4 HUB FLNG 1-1/8 1/4X1/8KW COUPLNG HUB
Part # LF4-HUB FLNG-1-1/8-1/4X1/8KW
BDI # 24532243
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.77
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.958
Coupling Type:
Elastomeric Coupling
Torque:
1100In-Lbs