LM67048-90042
Description
LM67048-90042 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4 OD
Part # LM67048-90042
BDI # 17201401
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.79
Outside Diameter - Millimeter:
45.466
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
2 Single Cone | 2 Single Cup | Light Medium Duty | 2 Snap ring | 1 Seal
Assembly Components:
LM67048 (2) | LM67010 (2) | K106610R (1) | K106817R (1) | SEAL-LM67000LA (1)
Basic Number:
LM67048
Precision Class:
Standard
1-1/4INX100FT COLT ACID-CHEMICAL 150PSI
Description
1-1/4"X100' COLT ACID-CHEMICAL 150PSI ; CHEMICAL HOSE 100'/REEL
Part # 4696-0003
BDI # 18202006
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.79
Outside Diameter - Millimeter:
45.466
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 4 Inch
Typical Use:
Barge | Industrial | Routing | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
31.75
Color:
Yellow
1-1/4X200 CHEM MASTER EPDM 150SD
Description
1-1/4X200 CHEM MASTER EPDM 150SD ; CHEMICAL HOSE 200FT/REL
Part # 4696-0203
BDI # 22285009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.79
Outside Diameter - Millimeter:
45.466
Other Features:
Bend Radius 4 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
31.75
Color:
Yellow
XCP5S-20X100CL 100R13/856 R13
Description
XCP5S-20X100CL 100R13/856 R13 HYD HOSE ; 100FT/REL
Part # 20879437
BDI # 22083363
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.79
Outside Diameter - Millimeter:
45.466
Other Features:
10.7" Bend Radius | Four/Six Alternating Layer of Spiraled High-Tensile Steel Wire
Inside Diameter - Millimeter:
31.75
Color:
Black
XCP4S-20X200CL 100R12/856 R12
Description
XCP4S-20X200CL 100R12/856 R12 HYD HOSE ; 200FT/COIL
Part # 20867344
BDI # 22083317
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.79
Outside Diameter - Millimeter:
45.466
Other Features:
10.6" Bend Radius | Four/Six Alternating Layer of Spiraled High-Tensile Steel Wire
Inside Diameter - Millimeter:
31.75
Color:
Black