P30-5M-09AL
Description
P30-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9
Part # 78821025
BDI # 1125608
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
PHP 30-5M-09RSB
Description
PHP 30-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 30-5M-09RSB
BDI # 1289857
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.75
Mounting Method:
Rough Bore
P30-5MGT-15-MPB
Description
P30-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77093030
BDI # 1409355
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
2MR-74S-09
Description
2MR-74S-09 SYNCHRONOUS PULLEY ; 2MR P 74GROVES 9MM W
Part # 78426049
BDI # 1102793
Features
Pitch Diameter - Inch:
1.855
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
12.522
Face Width - Inch:
0.493
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
47.117
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
2MR-74S-06
Description
2MR-74S-06 SYNCHRONOUS PULLEY ; 2MR P 74GROVES 6MM W
Part # 78426024
BDI # 1102792
Features
Pitch Diameter - Inch:
1.855
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
47.117
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6