PHS 06B-1BH14
Description
PHS 06B-1BH14 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH14
BDI # 1284618
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
H35B14
Description
H35B14 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PIT 14T B-STYLE W/HT
Part # 35B14HT
BDI # 913882
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
E35B14H
Description
E35B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B14H
BDI # 608455
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
Triplex Type
Global Part Number GPN:
30773
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
H35B14F X 3/4
Description
H35B14F X 3/4 SPROCKET ; 3/8" P 14T HT 3/4" MIN PLAIN BORE
Part # 35BS14HT 3/4
BDI # 916229
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With 2 Set Screw
Global Part Number GPN:
38536
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore