H4011 X 3/4

COMPARE

H4011 X 3/4

Description
H4011 X 3/4 SPROCKET ; 3/4" DIA TEETH 11 ST 1/2" PITCH

TSUBAKI

Part # H4011 X 3/4

BDI # 21919824

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.774

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.917
Pitch Diameter - Millimeter: 45.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40A11HT 1.1242/1.1247

COMPARE

40A11HT 1.1242/1.1247

Description
40A11HT 1.1242/1.1247 SPROCKET ; 1/2IN PITCH 1.1242IN BORE 11 TEETH STEEL

MARTIN SPROCKET & GR

Part # 40A11HT 1.1242/1.1247

BDI # 21536583

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.774

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.917
Pitch Diameter - Millimeter: 45.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D40A11H W/6000 INSERT BRG

COMPARE

D40A11H W/6000 INSERT BRG

Description
D40A11H W/6000 INSERT BRG SPROCKET

MARTIN SPROCKET & GR

Part # D40A11H W/6000 INSERT BRG

BDI # 23709759

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.774

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.917
Pitch Diameter - Millimeter: 45.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A11

COMPARE

40A11

Description
40A11 RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 40A11

BDI # 23669347

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.774

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.917
Pitch Diameter - Millimeter: 45.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY