Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577583
Pitch Diameter - Millimeter:
50.93
PHP 20-8M-30TB
Description
PHP 20-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 20-8M-30TB
BDI # 1289590
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Bushed
P208M30-MPB
Description
P208M30-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755383
Part # P208M30-MPB
BDI # 24302938
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
P208M20-MPB
Description
P208M20-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755382
Part # P208M20-MPB
BDI # 24302936
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
P208M20-MPB
Description
P208M20-MPB SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P208M20-MPB
BDI # 610133
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577498
Pitch Diameter - Millimeter:
50.93