PHP 36-T5-32RSB
Description
PHP 36-T5-32RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 36-T5-32RSB
BDI # 1292407
Features
Pitch Diameter - Inch:
2.006
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.972
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.94
Mounting Method:
Rough Bore
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
HSG
Outside Diameter - Inch:
1.972
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
50.1
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.972
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
50.1
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.972
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
50.1
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
HSG
Outside Diameter - Inch:
1.972
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
50.1