PH96 PARA-FLEX NEOPRENE ELEMENT
Description
PH96 PARA-FLEX NEOPRENE ELEMENT
Part # 011267
BDI # 239626
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
10.31
Outside Diameter - Millimeter:
261.874
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
2835In-Lbs
Width - Inch:
2.531
PH96 PARA-FLEX ELEMENT
Description
PH96 PARA-FLEX ELEMENT ; 10.31" OD ELASTOMERIC TYPE RUBBER
Part # 011228
BDI # 239610
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10.31
Outside Diameter - Millimeter:
261.874
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
2835In-Lbs
Width - Inch:
2.531
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
10.31
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
104.648
Coupling Type:
Elastomeric Coupling
Torque:
2835In-Lbs
8-5/8INX24FT DREDGE SLEEVE 75 3/8-TUF
Description
8-5/8INX24FT DREDGE SLEEVE 75 3/8-TUF ; POR NON-RETURNABLE SBR 24 MOQ
Part # 8-5/8INX24FT DREDGE SLEEVE 75 3/8-TUF
BDI # 24577145
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.31
Outside Diameter - Millimeter:
261.874
Other Features:
80" Bend Radius | Multiple-Ply Spiral Synthetic Fabric
Typical Use:
Hydraulic Dredge
Inside Diameter - Millimeter:
219.075
Color:
Black