Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
9.589
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Simplex Type
Global Part Number GPN:
569226
Pitch Diameter - Millimeter:
243.55
Mounting Method:
Rough Bore
D120B20H
Description
D120B20H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B20
BDI # 17159957
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Global Part Number GPN:
37160
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Rough Bore
D120B20
Description
D120B20 ROLLER CHAIN SPROCKET ; RSB 120-2 CHAIN 20T B-HUB ONE SIDE
Part # D120B20
BDI # 607416
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Duplex Type
Global Part Number GPN:
30506
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Rough Bore
H120BTL20
Description
H120BTL20 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 20T TAPERLOCK W/HT
Part # 120BTB20H
BDI # 919530
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.371
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Bushed
H120E20
Description
H120E20 ROLLER CHAIN SPROCKET ; 1-1/2" P 20T E BUSHED W/HARDENED TEETH
Part # 120E20H
BDI # 24344419
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Bushed