Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257421
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
50
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
10.433
Length Thru Bore - Millimeter:
141.3
Outer Race Profile:
Spherical
Global Part Number GPN:
561729
Mounting Method:
Eccentric Collar
IR240X265X60-XL
Description
IR240X265X60-XL X-LIFE BRG INNER RING ; NON-RETURNABLE 240MM ID X 265MM OD
Part # IR240X265X60-XL
BDI # 1174063
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Self Aligning:
No
7420BMG
Description
7420BMG ANGULAR CONTACT BALL BEARING ; HEAVY 100MM BORE 250MM OD 58MM W 1 ROW
Part # 7420BMG(250OD)
BDI # 1187886
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254308
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456318
Number of Rows of Rollers:
Single Row