SMN407WS

COMPARE

SMN407WS

Description
SMN407WS + COL INSERT BRG ; NON-RETURNABLE

TIMKEN

Part # SMN407WS + COL

BDI # 1373355

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 50
Other Features: Single Row | Heavy Duty
Inch - Metric: Inch

Outside Diameter - Inch: 10.433
Length Thru Bore - Millimeter: 141.3
Outer Race Profile: Spherical
Global Part Number GPN: 561729
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
170RU91 R3

COMPARE

170RU91 R3

Description
170RU91 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 170RU91 R3

BDI # 1311241

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.433
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456318
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
170RU51 R3

COMPARE

170RU51 R3

Description
170RU51 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 170RU51 R3

BDI # 1311240

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.433
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456317
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 155

COMPARE

SLD 900 MM 155

Description
SLD 900 MM 155 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-155

BDI # 598956

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.433

Outside Diameter - Millimeter: 265
Bore - Millimeter: 155
Length - Millimeter: 62
Other Features: 12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 2.441

Price Inventory : Available to order
Loading Price
QTY
170RU91 AO132 R3

COMPARE

170RU91 AO132 R3

Description
170RU91 AO132 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # 170RU91 AO132 R3

BDI # 24619158

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.433
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY